Beli harga ball valve kitz 1 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Ball (10K) Valve (10STBF Series)
    Mulai

    Rp1.499.900

  2. Kitz Stainless Ball Valve 10K (UTBM Series)
    Mulai

    Rp4.899.900

    Kitz Stainless Ball Valve 10K (UTBM Series)
    atribut:
    • Material (stem): SUS316
    • Ball Material: SCS14A/SUS316
    • Body Material: SCS14A
    • Class: 10K
  3. Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series
    Mulai

    Rp1.199.900

    Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series
    atribut:
    • Class: 10K
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, steam
    • Handle Shape: Lever type
    • Shape: straight
    • Type: cast iron
    • Valve Type: Ball valve
  4. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  5. Kitz 125-Type Brass Gate Valve FH Series
    Mulai

    Rp179.900

    Kitz 125-Type Brass Gate Valve FH Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  6. Kitz Bronze Swing Check Valve 10K (O Series)
    Mulai

    Rp2.599.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  7. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp6.399.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  8. Kitz Globe (10K) Valve (10FCJ Series)
    Mulai

    Rp3.399.900

    Kitz Globe (10K) Valve (10FCJ Series)
    atribut:
    • Class: 10K
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Maximum Working Pressure (MPa): 1.37 (+120°C below the static water flow), 0.98 (+120°C following oils, pulsating water, air), 0.69 (saturated steam), 0.20 (+120°C below gas)
    • Shape: straight
    • Type: cast iron
    • Valve Type: Globe Valve
  9. Kitz Gate (5K) Valve (5FCM Series)
    Mulai

    Rp2.899.900

    Kitz Gate (5K) Valve (5FCM Series)
    atribut:
    • Class: 5K
    • Connection Method: Pipe flanges
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  10. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp3.999.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  11. Kitz 10K Globe Valve Flange (10SDBF Series)
    Mulai

    Rp879.900

    Kitz 10K Globe Valve Flange (10SDBF Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (bonnet): FCD-S
    • Body Material: FCD-S
    • Class: 10K
  12. Kitz B Series 10K Swing Check Valve (UOB Series)
    Mulai

    Rp2.499.900

    Kitz B Series 10K Swing Check Valve (UOB Series)
    atribut:
    • Material (plug): SUS304
    • Material (hinge pin): SUS304
    • Cap Material: SCS13A/SUS304
    • Material (disk): SCS13A
    • Class: 10K
    • Body Material: SCS13A
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Material (Gasket for plug): Asbestos sheet gasket
    • Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
    • Shape: straight
    • Type: stainless
    • Valve Type: Chuck valve
  13. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.199.900

  14. Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series)
    Mulai

    Rp3.799.900

    Kitz 10K Cast Iron Made Globe Valve (Flange Type) (10FCJS Series)
    atribut:
    • Material (stem): SUS304
    • Material (Handle): FC250
    • Material (bonnet): FC200
    • Body Material: FC200
    • Class: 10K
  15. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.699.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  16. Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Mulai

    Rp18.999.900

    Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD400-15
    • Body Material: FCD-S
    • Class: 16K
    • Number of bolt holes: 8
  17. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  18. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
Daftar Harga harga ball valve kitz 1 2 inch Terbaru April 2026
Kitz Ball (10K) Valve (10STBF Series)Rp1.499.900
Kitz Stainless Ball Valve 10K (UTBM Series)Rp4.899.900
Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB SeriesRp1.199.900
Kitz Bronze Gate ValveRp639.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
Kitz 125-Type Brass Gate Valve FH SeriesRp179.900
Kitz Bronze Swing Check Valve 10K (O Series)Rp2.599.900
Kitz Class 150 Type Brass Gate Valve E SeriesRp289.900
Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)Rp6.399.900
Kitz Globe (10K) Valve (10FCJ Series)Rp3.399.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)